Shop DRIV-LOK
Create Account
Slotted Spring Pin .437 in. Dia x 3.00 in. Long Carbon Steel Phosphate Pack - 25 Pieces, 10PK
- Mfr # SLTP4373000BK
- Zoro # G524179210
product price:Â
$
59.15
/pk of 10, $5.92/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLTP4373000BK
- Zoro #
- G524179210
- UPC #
- -
- Country of Origin
- China
Description
Features Series - Sltp. Asme b18.8.2. Slots allow for compression. Rohs compliant. Material - Carbon steel. Color / finish - Phosphate. Overall length - 3 in.. Nominal diameter - 7/16 in.. Diameter - .454 in.. Rockwell hardness rating - Rc43-52. Double shear strength - 19800 lbs.. Usable length - 3 in.. Callout size - 7/16 x 3 in.. Pack - 10 piece. Item weight - .717 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.