This item is Discontinued.

Drive Medical Pediatric Forearm Crutches, Small, Wizard Purple, Pair FC100-2GP

This item is Discontinued.

Drive Medical

Pediatric Forearm Crutches, Small, Wizard Purple, Pair (Discontinued)

Mfr # FC100-2GP
Zoro # G605934677
UPC # 822383901190
Country of Origin China
Category Walking Aids
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC100-2GP
Zoro #
G605934677
UPC #
822383901190
Country of Origin
China

Description

Actual product weight: 1.86 lbs; handle height (max): 22"; handle height (min): 15"; overall product height: 22"; overall product length: 2"; overall product width: 7"; primary product color: wizard purple; primary product material: aluminum; product size: small; product weight capacity: 120 lbs; recommended user height: 2'6" - 3'5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.