This item is Discontinued.

This item is Discontinued.
DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (Discontinued)
Mfr #
V187SET3
Zoro #
G804013616
UPC # 8935083206402
Country of Origin Viet Nam
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V187SET3
- Zoro #
- G804013616
- UPC #
- 8935083206402
- Country of Origin
- Viet Nam
Description
There is little difference between Eucalyptus and Teak when broken down to their core essence. The biggest attribute of Eucalyptus is undoubtedly the strength of the timber. It’s renowned for its excellent resistance to every day wear and tear. It is extremely durable and tightly grained to produce a desirable density. It remains unaffected by all variations in weather especially its resistance to damp conditions makes itself extremely competent at combating insect attacks and decay.
Features- Assembly - Some assembly required
- Item type - Patio Dining Set
- Style - Traditional
- Number of pieces in set - 1 table and 4 stacking chairs
- Finish - Oiled rubbed
- Wood - FSC Eucalyptus
- Care and cleaning - Apply oil once a year to maintain color
- Protective qualities - Mold, mildew, fungi, termites, rot and decay-resistant
- Design - Rectangular Table and stacking chair
- Set - 5 Piece
- Table Dimension - 59 x 31 x 29 in.
- Chair Dimension - 23 x 22 x 33 in.
- Table Weight - 48 lbs.
- Chair Weight - 16 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov