Shop DROSSBACH
See all product information
Create Account
Split Loom Installation Tool, For Nominal Size 1/4" to 7/16", Orange/White
- Mfr # SLT-08
- Zoro # G4585926
product price:Â
$
8.29
/ea
Key Features
Wire Management Tool Item
Split Loom Installation Tool
Size
1/4 in to 7/16 in
Color
Orange/White
For Use With
Split Loom Conduit
Description/Special Features
Loom Tool for 1/4 in to 7/16 in Conduit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLT-08
- Zoro #
- G4585926
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1/4 in to 7/16 in
- Bottle Size
- 1/4 in to 7/16 in
- Size - Alpha
- 1/4 in to 7/16 in
Details
- Item
- Split Loom Installation Tool
- Wire Management Tool Item
- Split Loom Installation Tool
- Color
- Orange/White
- For Use With
- Split Loom Conduit
- Description/Special Features
- Loom Tool for 1/4 in to 7/16 in Conduit
- Wire Color
- Orange/White
- Compatible Product Type
- Split Loom Conduit
Description
Split Loom Installation Tool, Size 1/4 in to 7/16 in, Color Orange/White, For Use With Split Loom Conduit, Description/Special Features Loom Tool for 1/4 in to 7/16 in Conduit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.