
Extreme Winter Boot, Vibram Arctic Ice Grip Outsole, Ankle Height, Waterproof, Insulated, Men's 9
Mfr # SYT-MA-BK-009
Zoro # G722704122
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Width
Medium - D
Color
Black
Upper Material
Neoprene
Outsole Material
Rubber
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SYT-MA-BK-009
Zoro #
G722704122
UPC #
810041891372
Country of Origin
China
Dimensions
Size
9
Width
Medium - D
Height
7-1/4 in
Details
Item
Winter Boots
Color
Black
Upper Material
Neoprene
Outsole Material
Rubber
Waterproof
Yes
Gender
Unisex
Toe Type
Plain
Description
Superior waterproof protection from extreme-cold and icy conditions featuring an extra rugged super grip outsole!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.