
Flex Mid- Calf Rubber Boots, Waterproof, Boating, Commercial Fishing, Brown, Men, Size 14
Mfr # SMXG-MH-BR-014
Zoro # G722704146
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Size
14
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SMXG-MH-BR-014
Zoro #
G722704146
UPC #
810041893741
Country of Origin
China
Dimensions
Size
14
Height
16 in
Footwear Width
Medium - D
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Rubber Boots
Upper Material
Rubber
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Slip Resistant
Footwear Closure Type
Gusset
Outsole Material
Rubber
Insulation Type
Non-Insulated Lining
Resists
Organic Material
Description
Waterproof protection and all-day comfort with our WIXIT Cool-Clad lining! CROSSTAR tread design provides superior grip on wet terrain and sufaces. Features our adjustable gusset for a custom fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.