This item is Discontinued.

This item is Discontinued.
1/0-GA Ultra Flex 100% OFC Ground, Power Cable, 25 Feet, BLUE (Discontinued)
Mfr #
PW-OFC1/0GA-25BL
Zoro #
G804396184
UPC # 663593068712
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW-OFC1/0GA-25BL
- Zoro #
- G804396184
- UPC #
- 663593068712
- Country of Origin
- China
Dimensions
- Height
- 5.75
- Width
- 7.5
- Length
- 7.5
Details
- Material
- Copper
- Color
- Blue
- Weight
- 11
Description
This DS18 brand 1/0-GA Ultra Flex 100% OFC Ground, Power Cable is 25 feet long and has a height of 5.75, width of 7.5, and weight of 11. It is made of copper and is colored blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.