This item is Discontinued.

This item is Discontinued.
1.38" Diamater .5" Vc Pei Dome Tweeter 200 Watts PR (Discontinued)
Mfr #
TX1R
Zoro #
G804396368
UPC # 663593066466
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TX1R
- Zoro #
- G804396368
- UPC #
- 663593066466
- Country of Origin
- China
Dimensions
- Length
- 8
- Height
- 1.75
- Width
- 5
Details
- Weight
- 0.5
Description
This DS18 brand 1.38" Diamater .5" Vc Pei Dome Tweeter 200 Watts PR has a length of 8, a weight of 0.5, a height of 1.75, and a width of 5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.