This item is Discontinued.

This item is Discontinued.
1.7" PEI Dome Tweeter With 1" Aluminum Voice Coil 100 Watts Max PR (Discontinued)
Mfr #
ZXI-T1
Zoro #
G104395948
UPC # 810005189149
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZXI-T1
- Zoro #
- G104395948
- UPC #
- 810005189149
- Country of Origin
- China
Dimensions
- Width
- 5.25
- Length
- 6.75
- Height
- 1.875
Details
- Weight
- 0.5