This item is Discontinued.

This item is Discontinued.
Deluxe Kevlar 6.5” 2 Way Premium Quality Component Speaker System 460 Watts 4 Ohm PR (Discontinued)
Mfr #
DX2
Zoro #
G204396142
UPC # 810005185417
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX2
- Zoro #
- G204396142
- UPC #
- 810005185417
- Country of Origin
- China
Dimensions
- Length
- 15
- Width
- 12
- Height
- 4.25
Details
- Weight
- 9
Description
The DS18 brand Deluxe Kevlar 6.5” 2 Way Premium Quality Component Speaker System 460 Watts 4 Ohm PR has dimensions of 15" in length, 12" in width, 4.25" in height, and weighs 9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.