This item is Discontinued.

This item is Discontinued.
Deluxe Kevlar 6.5” 3 Way Premium Quality Component Speaker System 580 Watts 4 Ohm PR (Discontinued)
Mfr #
DX3
Zoro #
G304396004
UPC # 810005185400
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX3
- Zoro #
- G304396004
- UPC #
- 810005185400
- Country of Origin
- China
Dimensions
- Height
- 5
- Width
- 11.5
- Length
- 17.75
Details
- Weight
- 11.5
Description
The DS18 brand Deluxe Kevlar 6.5” 3 Way Premium Quality Component Speaker System 580 Watts 4 Ohm PR has a height of 5, a width of 11.5, a weight of 11.5, and a length of 17.75.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.