This item is Discontinued.

This item is Discontinued.
ELITE 4x6" 2-Way Coaxial Speakers with Kevlar Cone 120 Watts 4-Ohm PR (Discontinued)
Mfr #
ZXI-464
Zoro #
G604395974
UPC # 810005187848
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZXI-464
- Zoro #
- G604395974
- UPC #
- 810005187848
- Country of Origin
- China
Dimensions
- Length
- 11.5
- Width
- 8
- Height
- 3.5
Details
- Weight
- 4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.