This item is Discontinued.

This item is Discontinued.
ELITE-Z 6" Subwoofer with 1000W Watts Dvc 4-Ohm (Discontinued)
Mfr #
ZR6.4D
Zoro #
G004395994
UPC # 810005188647
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR6.4D
- Zoro #
- G004395994
- UPC #
- 810005188647
- Country of Origin
- China
Dimensions
- Width
- 7.5
- Length
- 7.5
- Height
- 5.25
Details
- Weight
- 7.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.