This item is Discontinued.

This item is Discontinued.
exclusive Jeep Gate Enclosure for 2X10" Shallow Subwoofer (Discontinued)
Mfr #
JBASS
Zoro #
G904396541
UPC # 810005180788
Country of Origin China
Category Subwoofer Boxes & Enclosures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBASS
- Zoro #
- G904396541
- UPC #
- 810005180788
- Country of Origin
- China
- Color
- Black
- Weight
- 14
Dimensions
- Length
- 30.8
- Height
- 8
- Width
- 15.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.