This item is Discontinued.

This item is Discontinued.
EXL Power 1-Channel Class D Amplifier 4000 x 1 @ 1-Ohm Watts Rms (Discontinued)
Mfr #
EXL-P4000X1D
Zoro #
G804396382
UPC # 810005189422
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXL-P4000X1D
- Zoro #
- G804396382
- UPC #
- 810005189422
- Country of Origin
- China
Dimensions
- Length
- 20.75
- Width
- 9.5
- Height
- 3.5
Details
- Weight
- 14.5
Description
The DS18 EXL Power 1-Channel Class D Amplifier 4000 x 1 @ 1-Ohm Watts Rms has a weight of 14.5, a length of 20.75, a width of 9.5, and a height of 3.5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.