This item is Discontinued.

This item is Discontinued.
EXL Power 4-Channel Amplifier 200 x 4 @ 4-Ohm Watts Rms (Discontinued)
Mfr #
EXL-P1200X4
Zoro #
G004396588
UPC # 810005189378
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXL-P1200X4
- Zoro #
- G004396588
- UPC #
- 810005189378
- Country of Origin
- China
Dimensions
- Width
- 9.5
- Height
- 3.5
- Length
- 17.75
Details
- Weight
- 10.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.