This item is Discontinued.

This item is Discontinued.
EXL-X 6.5" Subwoofer 800 Watts Dvc 2-Ohms (Discontinued)
Mfr #
EXL-X6.2D
Zoro #
G104396488
UPC # 810005180948
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXL-X6.2D
- Zoro #
- G104396488
- UPC #
- 810005180948
- Country of Origin
- China
Dimensions
- Width
- 7
- Length
- 7
- Height
- 6
Details
- Weight
- 10
Description
The DS18 brand EXL-X 6.5" Subwoofer 800 Watts Dvc 2-Ohms has a width of 7, a length of 7, a weight of 10, and a height of 6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.