Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ds18 GEN-X 4" 2-Way Coaxial Speakers 120 Watts 4-Ohm PR GEN-X4

GEN-X 4" 2-Way Coaxial Speakers 120 Watts 4-Ohm PR (Discontinued)

  • Mfr # GEN-X4
  • Zoro # G504396484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN-X4
Zoro #
G504396484
UPC #
663593063953
Country of Origin
China

Dimensions

Width
6.25
Length
12
Height
3.25

Details

Weight
2.5

Description

The DS18 GEN-X 4" 2-Way Coaxial Speakers 120 Watts 4-Ohm PR have a width of 6.25, a weight of 2.5, a length of 12, and a height of 3.25.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.