This item is Discontinued.

This item is Discontinued.
HYDRO 10" 2-Way Marine Speakers with Bullet Tweeter And Integrated RGB LED Lights White PR (Discontinued)
Mfr #
NXL-10
Zoro #
G204396456
UPC # 810005182829
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NXL-10
- Zoro #
- G204396456
- UPC #
- 810005182829
- Country of Origin
- China
- Color
- White
- Weight
- 27.5
Description
The DS18 HYDRO 10" 2-Way Marine Speakers with Bullet Tweeter And Integrated RGB LED Lights White PR has a height of 9.25, a width of 13.75, a color of white, a weight of 27.5, and a length of 27.