This item is Discontinued.

This item is Discontinued.
HYDRO 10" Neodymium Marine Towers w/Built-in Passive Radiator, 1" Driver and Rgb LED Light 900 (Discontinued)
Mfr #
NXL-X10TPNEO/RD
Zoro #
G504396583
UPC # 810005189224
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXL-X10TPNEO/RD
- Zoro #
- G504396583
- UPC #
- 810005189224
- Country of Origin
- China
Dimensions
- Width
- 1
- Height
- 1
- Length
- 1
Details
- Color
- Race Red
- Weight
- 1
Description
HYDRO 10" Neodymium Marine Towers with Built-in Passive Radiator, 1" Driver and Rgb LED Light 900 Watts Red PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.