This item is Discontinued.

This item is Discontinued.
HYDRO 12" Marine Subwoofer with Integrated RGB Lights 700 Watts SVC 4-Ohm White (Discontinued)
Mfr #
NXL-12SUB/WH
Zoro #
G704396604
UPC # 810005183475
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXL-12SUB/WH
- Zoro #
- G704396604
- UPC #
- 810005183475
- Country of Origin
- China
Dimensions
- Width
- 14.75
- Height
- 10
- Length
- 14.875
Details
- Weight
- 17
- Color
- White