This item is Discontinued.

This item is Discontinued.
HYDRO 1.75" Driver Wakeboard Pod Tower Speaker with Integrated RGB LED Lights 900 Watts Matte black (Discontinued)
Mfr #
NXL-XDT/BK
Zoro #
G404396256
UPC # 810005188753
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXL-XDT/BK
- Zoro #
- G404396256
- UPC #
- 810005188753
- Country of Origin
- China
Dimensions
- Width
- 13.25
- Length
- 14.5
- Height
- 9.5
Details
- Weight
- 10.5
- Color
- Matte Black