This item is Discontinued.

This item is Discontinued.
HYDRO 6.5" 2-Way Marine Speakers with Integrated RGB LED Lights 300 Watts Black PR (Discontinued)
Mfr #
NXL-6M/BK
Zoro #
G904396244
UPC # 810005184618
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXL-6M/BK
- Zoro #
- G904396244
- UPC #
- 810005184618
- Country of Origin
- China
Dimensions
- Length
- 16.75
- Height
- 4.5
- Width
- 8.75
Details
- Color
- Black
- Weight
- 7.5