This item is Discontinued.

This item is Discontinued.
HYDRO 6.5" Marine Towers with Integrated RGB LED Lights 300 Watts White PR (Discontinued)
Mfr #
NXL-X6TP/WH
Zoro #
G104396518
UPC # 810005188135
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXL-X6TP/WH
- Zoro #
- G104396518
- UPC #
- 810005188135
- Country of Origin
- China
Dimensions
- Height
- 1
- Length
- 1
- Width
- 1
Details
- Color
- White
- Weight
- 1