This item is Discontinued.

This item is Discontinued.
HYDRO 6.5" Neodymium Marine Towers w/Built-in Passive Radiator, 1" Driver and Rgb LED Light 450 (Discontinued)
Mfr #
NXL-X6TPNEO/RD
Zoro #
G104396228
UPC # 810005187992
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXL-X6TPNEO/RD
- Zoro #
- G104396228
- UPC #
- 810005187992
- Country of Origin
- China
Dimensions
- Height
- 1
- Length
- 1
- Width
- 1
Details
- Weight
- 1
- Color
- Red
Description
HYDRO 6.5" Neodymium Marine Towers with Built-in Passive Radiator, 1" Driver and Rgb LED Light 450 Watts Red PR