This item is Discontinued.

This item is Discontinued.
HYDRO 6.5" Short Marine Towers with Flat and Pole Mount , RGB LED Lights 300 Watts Black PR (Discontinued)
Mfr #
NXL-PS6BK
Zoro #
G404396430
UPC # 810005181587
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXL-PS6BK
- Zoro #
- G404396430
- UPC #
- 810005181587
- Country of Origin
- China
Dimensions
- Length
- 16.75
- Width
- 9
- Height
- 7.5
Details
- Color
- Black
- Weight
- 12.5
Description
The DS18 HYDRO 6.5" Short Marine Towers with Flat and Pole Mount, RGB LED Lights 300 Watts Black PR is 16.75 inches in length, 9 inches in width, 7.5 inches in height, and 12.5 pounds in weight. It is black in color.