This item is Discontinued.

This item is Discontinued.
HYDRO 8" 2-Way Marine Speakers with Integrated RGB LED Lights 375 Watts White PR (Discontinued)
Mfr #
NXL-8
Zoro #
G304396110
UPC # 663593063854
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NXL-8
- Zoro #
- G304396110
- UPC #
- 663593063854
- Country of Origin
- China
- Color
- White
- Weight
- 10.5
Description
The DS18 HYDRO 8" 2-Way Marine Speakers with Integrated RGB LED Lights 375 Watts White PR is a white-colored product with a weight of 10.5 lbs, a height of 5.5 inches, a length of 20.25 inches, and a width of 10.25 inches.