This item is Discontinued.

This item is Discontinued.
HYDRO 8" Short Marine Towers with Flat and Pole Mount , RGB LED Lights 375 Watts White PR (Discontinued)
Mfr #
NXL-PS8W
Zoro #
G104396235
UPC # 810005181556
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXL-PS8W
- Zoro #
- G104396235
- UPC #
- 810005181556
- Country of Origin
- China
Dimensions
- Length
- 20.25
- Width
- 10.5
- Height
- 7.875
Details
- Weight
- 16.5
- Color
- White