This item is Discontinued.

This item is Discontinued.
HYDRO Flush Mount Full-Range Digital Marine 4-Channel Amplifier with Voltmeter 1200 Watts (Discontinued)
Mfr #
NXL-F4
Zoro #
G404396348
UPC # 810005182447
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXL-F4
- Zoro #
- G404396348
- UPC #
- 810005182447
- Country of Origin
- China
Dimensions
- Width
- 7.75
- Length
- 11.25
- Height
- 4.25
Details
- Color
- Black
- Weight
- 4