This item is Discontinued.

This item is Discontinued.
HYDRO Full-Range Digital Marine 6-Channel Amplifier 2700 Watts (Discontinued)
Mfr #
NXL-900.6D
Zoro #
G704396048
UPC # 810005183109
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXL-900.6D
- Zoro #
- G704396048
- UPC #
- 810005183109
- Country of Origin
- China
Dimensions
- Length
- 14.25
- Height
- 3.25
- Width
- 8
Details
- Weight
- 6