This item is Discontinued.

This item is Discontinued.
HYDRO Nano Digital Marine 1-Channel Monoblock Amplifier 700 Watts (Discontinued)
Mfr #
NXL-N1
Zoro #
G704396444
UPC # 810005180580
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXL-N1
- Zoro #
- G704396444
- UPC #
- 810005180580
- Country of Origin
- China
Dimensions
- Length
- 10.25
- Width
- 5
- Height
- 3
Details
- Color
- Black/Red
- Weight
- 2