This item is Discontinued.

This item is Discontinued.
HYDRO Nano Full-Range Digital Marine 4-Channel Amplifier 720 Watts (Discontinued)
Mfr #
NXL-N4
Zoro #
G904396534
UPC # 810005180603
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXL-N4
- Zoro #
- G904396534
- UPC #
- 810005180603
- Country of Origin
- China
Dimensions
- Height
- 3
- Length
- 10.25
- Width
- 5
Details
- Weight
- 2.5
- Color
- Black/Red
Description
This DS18 HYDRO Nano Full-Range Digital Marine 4-Channel Amplifier 720 Watts has a weight of 2.5, a height of 3, a color of black/red, a length of 10.25, and a width of 5.