This item is Discontinued.

Ds18 INFINITE 18 AH AGM Power Cell Battery INF-18

INFINITE 18 AH AGM Power Cell Battery (Discontinued)

  • Mfr # INF-18
  • Zoro # G704396666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INF-18
Zoro #
G704396666
UPC #
810005186308
Country of Origin
China

Dimensions

Height
1
Length
1
Width
1

Details

Weight
1

Description

This DS18 brand INFINITE 18 AH AGM Power Cell Battery has a height of 1, a length of 1, a width of 1, and a weight of 1.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.