This item is Discontinued.

This item is Discontinued.
IXS Shallow 10"Subwoofer 1200 Watts Dvc 4-Ohm (Discontinued)
Mfr #
IXS10.4D
Zoro #
G104396273
UPC # 810005184267
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IXS10.4D
- Zoro #
- G104396273
- UPC #
- 810005184267
- Country of Origin
- China
Dimensions
- Width
- 11.25
- Height
- 5.75
- Length
- 11.25
Details
- Weight
- 15
Description
The DS18 brand IXS Shallow 10" Subwoofer 1200 Watts Dvc 4-Ohm has a weight of 15, a width of 11.25, a height of 5.75, and a length of 11.25.