This item is Discontinued.

This item is Discontinued.
IXS Shallow 12" Subwoofer 1600 Watts Svc 4-Ohm (Discontinued)
Mfr #
IXS12.4S
Zoro #
G804396627
UPC # 810005184274
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IXS12.4S
- Zoro #
- G804396627
- UPC #
- 810005184274
- Country of Origin
- China
Dimensions
- Width
- 13.5
- Height
- 6.5
- Length
- 13.25
Details
- Weight
- 16.5
Description
The DS18 brand IXS Shallow 12" Subwoofer 1600 Watts Svc 4-Ohm has a width of 13.5, a height of 6.5, a weight of 16.5, and a length of 13.25.