This item is Discontinued.

This item is Discontinued.
Jeep/ATV, Marine Roll Cage Sound Bar with 2 X PRO-HY6.4B Included (Discontinued)
Mfr #
JVOCE
Zoro #
G904395995
UPC # 810005189095
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JVOCE
- Zoro #
- G904395995
- UPC #
- 810005189095
- Country of Origin
- China
Dimensions
- Width
- 1
- Height
- 1
- Length
- 1
Details
- Weight
- 1
Description
This DS18 brand Jeep/ATV, Marine Roll Cage Sound Bar has a width of 1, a weight of 1, a height of 1, and a length of 1. It comes with 2 X PRO-HY6.4B included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.