This item is Discontinued.

This item is Discontinued.
Marine Waterproof Universal Bluetooth Streaming Audio receiver w/Controller (Works w/android and (Discontinued)
Mfr #
MXRC-BT
Zoro #
G304396448
UPC # 810005188494
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXRC-BT
- Zoro #
- G304396448
- UPC #
- 810005188494
- Country of Origin
- China
Dimensions
- Height
- 1
- Length
- 1
- Width
- 1
Details
- Weight
- 1
Description
Marine Waterproof Universal Bluetooth Streaming Audio receiver With Controller (Works with android and iPhone)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.