This item is Discontinued.

This item is Discontinued.
PRO 1" Twist On Throat Compression Driver with 1.35" Titanium Voice Coil 400 Watts 8-ohm (Discontinued)
Mfr #
PRO-DR1.35
Zoro #
G904396572
UPC # 810005182706
Country of Origin China
Category Automotive Horns & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRO-DR1.35
- Zoro #
- G904396572
- UPC #
- 810005182706
- Country of Origin
- China
Dimensions
- Length (In.)
- 5
- Width (In.)
- 5
- Height (In.)
- 3.5
- Dia. (In.)
- 1.0 Inch
Details
- Mounting
- Twist On
- Weight
- 2.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.