This item is Discontinued.

This item is Discontinued.
PRO-X 6X9" Mid-Range Loudspeaker with Bullet and Grill 700 Watts 8-Ohm (Discontinued)
Mfr #
PRO-X698BM
Zoro #
G204396555
UPC # 810005181884
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRO-X698BM
- Zoro #
- G204396555
- UPC #
- 810005181884
- Country of Origin
- China
Dimensions
- Length
- 10.875
- Height
- 5
- Width
- 8.175
Details
- Weight
- 5.5
Description
The DS18 PRO-X 6X9" Mid-Range Loudspeaker with Bullet and Grill 700 Watts 8-Ohm has a length of 10.875, a height of 5, a weight of 5.5, and a width of 8.175.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.