This item is Discontinued.

This item is Discontinued.
SELECT Class AB 1-Channel Monoblock Amplifier 1500 Watts Silver 2-Ohm Stable (Discontinued)
Mfr #
S-1500.1/SL
Zoro #
G404395945
UPC # 810005183246
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-1500.1/SL
- Zoro #
- G404395945
- UPC #
- 810005183246
- Country of Origin
- China
Dimensions
- Height
- 3.25
- Length
- 15.5
- Width
- 9.25
Details
- Weight
- 5.5
- Color
- Silver
Description
This DS18 brand SELECT Class AB 1-Channel Monoblock Amplifier 1500 Watts Silver 2-Ohm Stable has a height of 3.25, a length of 15.5, a weight of 5.5, a color of silver, and a width of 9.25.