This item is Discontinued.

This item is Discontinued.
SELECT Full-Range Class Ab 2-Channel Amplifier 1100 Watts Silver (Discontinued)
Mfr #
S-1100.2/SL
Zoro #
G304396547
UPC # 810005183222
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-1100.2/SL
- Zoro #
- G304396547
- UPC #
- 810005183222
- Country of Origin
- China
Dimensions
- Length
- 9.25
- Width
- 9.25
- Height
- 3.25
Details
- Color
- Silver
- Weight
- 3
Description
This DS18 brand SELECT Full-Range Class Ab 2-Channel Amplifier 1100 Watts Silver has a silver color, weighs 3 lbs, and measures 9.25" in length, 9.25" in width, and 3.25" in height.