This item is Discontinued.

This item is Discontinued.
SELECT Full-Range Class Ab 2-Channel Amplifier 1600 Watts Red (Discontinued)
Mfr #
S-1600.2/RD
Zoro #
G204395978
UPC # 810005183413
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-1600.2/RD
- Zoro #
- G204395978
- UPC #
- 810005183413
- Country of Origin
- China
Dimensions
- Length
- 12.75
- Width
- 9.25
- Height
- 3.25
Details
- Color
- Red
- Weight
- 4