This item is Discontinued.

This item is Discontinued.
SELECT Full-Range Class Ab 4-Channel Amplifier 1200 Watts Silver (Discontinued)
Mfr #
S-1200.4/SL
Zoro #
G604396407
UPC # 810005185547
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-1200.4/SL
- Zoro #
- G604396407
- UPC #
- 810005185547
- Country of Origin
- China
Dimensions
- Height
- 1
- Length
- 1
- Width
- 1
Details
- Weight
- 1
- Color
- Silver