This item is Discontinued.

This item is Discontinued.
SELECT Full-Range Class Ab 4-Channel Amplifier 1800 Watts Red (Discontinued)
Mfr #
S-1800.4/RD
Zoro #
G904396176
UPC # 810005183383
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-1800.4/RD
- Zoro #
- G904396176
- UPC #
- 810005183383
- Country of Origin
- China
Dimensions
- Height
- 3.25
- Length
- 15.5
- Width
- 9.25
Details
- Weight
- 5.5
- Color
- Red
Description
This DS18 brand SELECT Full-Range Class Ab 4-Channel Amplifier 1800 Watts Red has a weight of 5.5, a height of 3.25, a length of 15.5, a width of 9.25, and a color of red.