This item is Discontinued.

This item is Discontinued.
ZXI ELITE 6.5" 2-Way Coaxial Speakers with Kevlar Cone 180 Watts 4-Ohm PR (Discontinued)
Mfr #
ZXI-654
Zoro #
G704396000
UPC # 810005187879
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZXI-654
- Zoro #
- G704396000
- UPC #
- 810005187879
- Country of Origin
- China
Dimensions
- Height
- 3.75
- Width
- 7.75
- Length
- 15.75
Details
- Weight
- 5.5