This item is Discontinued.

This item is Discontinued.
ZXI High Excursion 12" Subwoofer 2000W Watts Dvc 4-Ohm 4 Magnets (Discontinued)
Mfr #
ZXI12.4D
Zoro #
G704395959
UPC # 810005186230
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZXI12.4D
- Zoro #
- G704395959
- UPC #
- 810005186230
- Country of Origin
- China
Dimensions
- Width
- 14.75
- Length
- 14.75
- Height
- 11.75
Details
- Weight
- 36.5
- Color
- Black
Description
The DS18 ZXI High Excursion 12" Subwoofer 2000W Watts Dvc 4-Ohm 4 Magnets has a width of 14.75, a length of 14.75, a weight of 36.5, a color of black, and a height of 11.75.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.