8741-4030 4.030 in. Minus 6cc Forged Flat Top E Series Piston Set for Small Block Ford
- Mfr # DSS8741-4030
- Zoro # G024182222
product price:Â
$
658.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSS8741-4030
- Zoro #
- G024182222
- UPC #
- -
- Country of Origin
- China
Description
Features Forged for greater durability. 4032 Alloy for less expansion and more strength. Slightly larger, Deeper valve reliefs than OEM. Lightweight design. Precision-honed pin bores. Heavy-duty piston pins. Full-floating or press fit. Double true arc pin locks. Forged oil drain-backs. Forged side reliefs. Double valve notches. Diamond-turned skirts. Compatibility Small Block Ford. Specifications Piston Style: Flat top, with two valve reliefs. Piston Material: Forged Aluminum. Compression Height: 1.090 in.. Piston Head Volume: +6.00cc. Wrist Pin Style: Press-fit or floating. Wrist Pin Included: Yes. Pin Diameter: 0.927 in.. Piston Ring Thickness: 5/64 x 5/64 x 3/16 in.. Piston Rings Included: No. Size: 4.030 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.