This item is Discontinued.

This item is Discontinued.
R.A.P.T. 1400 - Add On Collar; Black (Discontinued)
Mfr #
R.A.P.T. 1400 ADDON-B
Zoro #
G703768228
UPC # 712548012048
Country of Origin China
Category Pet Collars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R.A.P.T. 1400 ADDON-B
- Zoro #
- G703768228
- UPC #
- 712548012048
- Country of Origin
- China
Description
Manufacture ID: R.A.P.T. 1400 ADDON-B
Add-On and replacement collar unit with Black belt for the R.A.P.T. 1400
Features:
- Collar Unit: 2.25 in. x 1.5 in. x 1.25 in.
- Weight: 4.7 oz. (with belt)
- Color: Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.