Exit Sign, 2 Face(s), LED, Universal Mount
- Mfr # SEWLDRW
- Zoro # G6589989
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Width
14 3/4 in
Height
10 1/4 in
Number of Faces
2
Mounting
Universal
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SEWLDRW
- Zoro #
- G6589989
- UPC #
- 782520863227
- Country of Origin
- Mexico
Dimensions
- Width
- 14 3/4 in
- Height
- 10 1/4 in
- Letter Size
- 6 in High
- Depth
- 3 1/2 in
Details
- Item
- Exit Sign
- Number of Faces
- 2
- Mounting
- Universal
- Lighting Technology
- LED
- Emergency Illumination Time
- 90 min
- Letter Color
- Red
- Standards
- UL924
- Item - Emergency Lighting and Exit Signs
- Exit Sign
- Housing Color - Emergency Lighting and Exit Signs
- White
- Directional Indicators - Emergency Lighting and Exit Signs
- Universal Field Selectable Chevrons
- Lamp Head Light Source - Emergency Lighting and Exit Signs
- No Heads
- Background Color
- White
- Number of Lamp Heads
- 0
- Bulb Technology
- LED
- Emergency Back Up Battery
- No
- Fixture Wattage
- 2.1
- Operating Temp. Range
- -30 Degrees to 50 Degrees C
- Voltage - Emergency Lighting and Exit Signs
- 120/277
- Housing Material - Emergency Lighting and Exit Signs
- Aluminum
- Warranty
- 5 yr
Description
Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads, Fixture Wattage 2.1, Depth 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.