This item is Discontinued.
This item is Discontinued.
Wet Loc Rmt Hd, 6 V DC, Halo, Alum, Drk Brz (Discontinued)
Mfr #
OCR-S-Z-0605
Zoro #
G4183216
UPC # 782520861490
Country of Origin China
Category Emergency Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCR-S-Z-0605
- Zoro #
- G4183216
- UPC #
- 782520861490
- Country of Origin
- China
- Item
- Wet Location Remote Head
- Lighting Technology
- Halogen
- Housing Material
- Aluminum
- Housing Color
- Bronze
- IP Rating
- Not Rated
- Mounting
- Wall Mount
- Standards
- UL Listed
- Lamp Watts - Emergency Lighting and Exit Signs
- 5.0 W
- Lamp Watts
- 5
- Housing Color - Emergency Lighting and Exit Signs
- Brown
- Item - Emergency Lighting and Exit Signs
- Wet Location Remote Head
- Lamp Type
- Halogen
- Voltage - Emergency Lighting and Exit Signs
- 6
- Input Voltage
- 6
- Number of Lamps
- 1
- Housing Material - Emergency Lighting and Exit Signs
- Aluminum
- Adjustable
- Yes
- Lamp Wattage
- 5 W
- Compatible Mfr. Model Number
- HCXURW-03L
- Housing Finish
- Powder Coated
- Voltage
- 6 V
- Environmental Rating
- Wet Location Rated
- Series
- OCR
Description
Wet Location Remote Head, 5 W Lamp Wattage, Lighting Technology Halogen, 1 Number of Lamps, Voltage 6 V, Not Rated IP Rating, Adjustable Yes, Compatible Grainger Part Number 363V43, Compatible Mfr. Model Number HCXURW-03L, Bronze Housing Color, Powder Coated Housing Finish, Housing Material Aluminum, Wall Mounting Location, Mounting Type Surface, Overall Height 6 in, Overall Length 5 in, Overall Width 4 1/2 in, 7 1/2 ft Recommended Mounting Height, Environmental Rating Wet Location Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.